Tapered roller bearing Timken 32015X, Outer diameter: 115 mm | Inner diameter: 75 mm | Width: 25 mm
320 series tapered roller bearings
See technical informationReferences
Timken:32015X
Rubix:100A6341
EAN:0053893045436




Product details : TIMKEN 32015X-9X025 TAPERED ROLLER BEARING
Mounted in pairs, in opposition, to resist axial thrusts in both directions. Separable bushings facilitate assembly.
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 115 mm |
| Width | 25 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 31.27 excl. VAT
/ Each
£ 37.52 incl. VAT
- In stock: Next day delivery
