Tapered roller bearing Timken 32313-9X095, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 39 mm
Taper roller bearing
See technical informationReferences
Timken:32313-9X095
Rubix:106A2283
Manufacturer :100320340



Product details : TIMKEN 32313-9X095 TAPERED ROLLER BEARING
With the ability to handle both radial and axial loads, Timken® high-performance tapered roller bearings are designed to provide the greatest durability in the most compact spaces.
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 39 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 72.55 excl. VAT
/ Each
£ 87.06 incl. VAT
- In stock: Next day delivery
