NTN - Tapered Roller Bearing - 4T-HM89443/HM89410
Inner diameter | 33.338 mm |
---|---|
Outer diameter | 76.2 mm |
Width | 29.37 mm |
Logistics dimensions (L x W x H) | 76,2x76,2x29,37 mm |
---|---|
Logistic Weight | 680 g |
Inner diameter | 33.338 mm |
Outer diameter | 76.2 mm |
Width | 29.37 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 105000 N |
Basic dynamic load, radial - Cr | 78000 N |
Usually arrives within 14 working days