Thin section bearing NTN 6813ZZ/5K, Outer diameter: 85 mm | Width: 10 mm | Inner diameter: 65 mm
NTN - Deep Groove Ball Bearing - 6800ZZ/5K
See technical informationSee documentsReferences
NTN:6813ZZ/5K
Rubix:205A0760
EAN:4547359006322



Documents
Product details : NTN 6813ZZ/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, shields on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x10 mm |
|---|---|
| Logistic Weight | 140 g |
| Inner diameter | 65 mm |
| Outer diameter | 85 mm |
| Width | 10 mm |
| Sealing | two metal shields |
| Cage | steel |
| Bearing Clearance | cn |
| Series | 6800 |
| Basic static load, radial - C0r | 11000 N |
| Basic dynamic load, radial - Cr | 12800 N |
Show UNSPSC/ECL@SS
£ 38.08 excl. VAT
/ Each
£ 45.70 incl. VAT
- Delivery usually within ( 3 ) days
