Deep Groove Ball Bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 165 mm |
Width | 18 mm |
Logistic Weight | 795 g |
---|---|
Inner diameter | 130 mm |
Outer diameter | 165 mm |
Width | 18 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 618.. |
Material | Bearing steel |
Limit speed | 2000 rpm |
Usually arrives within 14 working days