Tapered roller bearing Timken 33118, Outer diameter: 150 mm | Inner diameter: 90 mm | Width: 45 mm
331 series tapered roller bearings
See technical informationReferences
Timken:33118
Rubix:104A4968
EAN:0053893046754




Product details : TIMKEN METRIC TAPER BEARING 33118-9X026
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Logistic Weight | 3100 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 150 mm |
| Width | 45 mm |
| Bearing Clearance | cn |
| Series | ts |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 86.11 excl. VAT
/ Each
£ 103.33 incl. VAT
- In stock: Next day delivery
