Tapered roller bearing Timken 97472X, Outer diameter: 145 mm | Inner diameter: 120 mm | Width: 49.428 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:97472X
Rubix:397A6435
Manufacturer :100005113
EAN:0053893455563







Technical specifications
| Inner diameter | 120 mm |
|---|---|
| Outer diameter | 145 mm |
| Width | 49.428 mm |
Product details : TIMKEN 97472X-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 228,6x228,6x60,452 mm |
|---|---|
| Package weight | 5279,8 g |
| Inner diameter | 120 mm |
| Outer diameter | 145 mm |
| Width | 49.428 mm |
| Bearing Clearance | cn |
| Weight | 18.157 kg |
| Series | 97000 |
| Cage | steel |
| Total bearing width | 49.428 mm |
| Standard | iso 355 |
| Basic static load, radial - C0r | 486000 N |
| Basic dynamic load, radial - Cr | 376000 N |
Show UNSPSC/ECL@SS
£ 2,291.77 excl. VAT
/ Each
£ 2,750.12 incl. VAT
- Delivery usually within ( 7 ) days