Tapered roller bearing Timken JHM534149/JHM534110, Outer diameter: 230 mm | Inner diameter: 170 mm | Width: 39 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:JHM534149/JHM534110
Rubix:105A4703
EAN:0053893661735



Product details : TIMKEN JHM534149-99402 TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38,001x198,755x198,755 mm |
|---|---|
| Logistic Weight | 2878 g |
| Packaged dimensions (D x W x H) | 55,7276x241,5032x241,5032 mm |
| Inner diameter | 170 mm |
| Outer diameter | 230 mm |
| Width | 39 mm |
| Bearing Clearance | cn |
| Weight | 4.3 kg |
| Series | hm534100 |
| Cage | steel |
| Total bearing width | 39 mm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 590000 N |
| Basic dynamic load, radial - Cr | 335000 N |
Show UNSPSC/ECL@SS
£ 684.41 excl. VAT
/ Each
£ 821.29 incl. VAT
- Delivery usually within ( 7 ) days
