Tapered roller bearing FAG 32948-XL, Outer diameter: 320 mm | Inner diameter: 240 mm | Width: 39 mm
Tapered roller bearing
See technical informationReferences
FAG:32948-XL
Rubix:244A4251
Manufacturer :2254409700000
EAN:4054371123444

Product details : FAG 32948-XL 2254409700000 TAPERED ROLLER BEARING
Tapered roller bearings 329, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Inner diameter | 240 mm |
|---|---|
| Outer diameter | 320 mm |
| Width | 39 mm |
| Bearing Clearance | cn |
| Series | 329 |
| Material | steel |
| Cage | steel |
| Reference speed | 1160 rpm |
| Limit speed | 2420 rpm |
| Total bearing width | 51 mm |
| Standard | DIN 720 |
| Basic static load, radial - C0r | 1050000 N |
| Basic dynamic load, radial - Cr | 600000 N |
Show UNSPSC/ECL@SS
£ 1,169.80 excl. VAT
/ Each
£ 1,403.76 incl. VAT
- Delivery usually within ( 7 ) days
