Tapered roller bearing Timken 08125-30000, Outer diameter: 45.974 mm | Inner diameter: 31.75 mm | Width: 15.08 mm
Tapered Roller Cone with Controlled Stand
See technical informationReferences
Timken:08125-30000
Rubix:396A9818
Manufacturer :100054193
EAN:0053893167961







Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 45.974 mm |
| Width | 15.08 mm |
Product details : TIMKEN 08125-30000 PRECISION TAPERED ROLLER BEARING CONE
Using our specially toleranced bearings in conjunction with a precision OE-machined spacer allows you to achieve the proper wheel bearing end-play, eliminating the need for manual bearing adjustment. The repeatability of the bearing setting range provides for optimum seal and bearing life. This consistency could help reduce fleet fuel costs.
Strengths
Enable faster and more reliable wheelend builds; help improve up-time. Reduce inventory with lower component counts. Help optimize seal performance and life. Eliminate manual adjustment, one of the leading causes of wheel end issues
Applications
Automotive Wheel Ends
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15,08x45,992x45,992 mm |
|---|---|
| Logistic Weight | 103 g |
| Packaged dimensions (D x W x H) | 57,15x57,15x23,876 mm |
| Package weight | 103 g |
| Inner diameter | 31.75 mm |
| Outer diameter | 45.974 mm |
| Width | 15.08 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 183.45 excl. VAT
/ Each
£ 220.14 incl. VAT
- Usually arrives within 14 working days