FACOM 17MM MIDGET SPANNER 34.17

34 – Metric "micromechanic" fork wrenches angled at 15° and 75°

See technical information

References

Facom:34.17
Rubix:80124838
EAN:3148510981703
brand logo

Technical specifications

Opening17
Length140 mm
Typeflat wrench
See all Specifications

Product details : FACOM 17MM MIDGET SPANNER 34.17


34 – Metric "micromechanic" fork wrenches angled at 15° and 75°
- "micromechanic" fork wrenches: the short handle and slender heads allow access to confined spaces.
- Heads angled at 15° and 75° for use on nuts inaccessible with a standard wrench.
- Metric dimensions: from 3.2 to 17 mm.
- Finish: Satin chrome-plated.

Technical specifications


Attributes
Logistic Weight63 g
Packaged dimensions (D x W x H)141x33x5 mm
Package weight64 g
Opening17
Length140 mm
Typeflat wrench
Finishingsatin/chrome
£ 14.54 excl. VAT
/ Each
£ 17.45 incl. VAT
  • Delivery usually within ( 14 ) days