Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE RATCHET RING SPANNER 7 X 8MM 25.7 X .8 41130708
STAHLWILLE RATCHET RING SPANNER 7 X 8MM 25.7 X .8 41130708
Ring Spanner
References
stahlwille:
41130708
rubix:
80120762
ean:
4018754022120
Technical specifications
Length
109
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE RATCHET RING SPANNER 7 X 8MM 25.7 X .8 41130708
With bi-hexagon. straight. 22 teeth. chrome plated.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
10
x
18
x
110
mm
Logistic Weight
55
g
Length
109
mm
Weight
55
g
Finishing
Chromed
Type
Box Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.06
excl. VAT
/
Each
£
22.87
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK SLOGGING RING SPANNER 1.1/8 INCH WHITWORTH
ROEBUCK COMBINATION WRENCH SPANNER OPENING 25MM 865273
STAHLWILLE 40032224 22 X 24MM DOE SPANNER
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 19 X 22MM
GEDORE 1 B 1.7/16AF 1B SERIES COMBINATION SPANNER 1.7/16 INCH A/F
SCHAEFFLER LOCKNUT-HOOK-KM31-34 LOCKNUT HOOK WRENCH
FACOM RATCHETING SPANNER 17MM 467B.17
BAHCO 8072 CENTRAL NUT ADJUSTABLE WRENCH WITH PHOSPHATE FINISH 255MM
STANLEY 0-95-874 FMAX ADJUSTABLE WRENCH 250MM
FACOM COMBINATION WRENCH 440.19/32SR
BAHCO SBS20-12 12MM FLAT COMBINATION WRENCH WITH MATTE FINISH 150MM
FACOM 13MM RATCHETING WRENCH 467B.13
BAHCO 1952Z-1.3/8 COMBINATION WRENCH
ROEBUCK 880476 OFF-SET COMBINATION WRENCH 13MM
BAHCO 111Z-5/16 COMBINATION WRENCH 5/16IN