WERA 020260 6002 JOKER DOUBLE OPEN-ENDED WRENCH 20 X 22MM


Open-End Wrench

References
wera:05020260001
rubix:265A5546
manufacturer :05020260001
ean:4013288212764
brand logo
brand logo

Product details : WERA 020260 6002 JOKER DOUBLE OPEN-ENDED WRENCH 20 X 22MM


High quality, metric double open-end wrench by Wera: everything that a wrench has to be able to do. And a whole lot more. Faster, better, stylish. Yes, a real Joker. The new generation of combination ratchet wrenches for hexagonal head bolts and nuts. It has a holding function, thanks to the metal plate in the jaw, which reduces the risk of dropping nuts and bolts. The replaceable metal plate in the jaw secures nuts and bolts with its extra hard teeth and reduces the danger of slipping. The integrated limit stop prevents any slipping downwards around the bolt head and allows higher torque to be applied. The double-hex geometry makes for a positive connection with nuts or bolts and reduces the risk of slipping. A return angle of only 30° prevents any time consuming flipping of the wrench during fastening jobs. The specially forged geometry ensures high torque transfer and great strength. Manufactured out of high performance chrome-molybdenum steel with nickel-chrome coating for high corrosion protection. "Take it easy" Tool Finder with colour coding according to sizes

Strengths

Practical holding function thanks to the metal plate in the jaw
Limit stop prevents any slipping
The double-hex geometry reduces the risk of slipping
With Take it easy tool finder: colour coding by size

Applications

Hexagon bolts and nuts

Technical specifications


Attributes
No attributes to display for this product
£ 43.90 excl. VAT
/ Each
£ 52.68 incl. VAT
  • Usually arrives within 14 working days