43011719 17MM X 19MM DOUBLE END SWIVEL S
29 series Double Ended Flexi-Joint Spanners, FLEXI
See technical informationReferences
Stahlwille:43011719
Rubix:5818461
EAN:4018754025770




Technical specifications
| Opening | 17x19 |
|---|---|
| Length | 250 mm |
| Type | articulated or angled head wrench |
Product details : 43011719 17MM X 19MM DOUBLE END SWIVEL S
29-Hinge Spanner FLEXI chrome-alloy-steel, chrome-plated
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x26x252 mm |
|---|---|
| Logistic Weight | 277 g |
| Opening | 17x19 |
| Length | 250 mm |
| Type | articulated or angled head wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 57.76 excl. VAT
/ Each
£ 69.31 incl. VAT
- Usually arrives within 14 working days