Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BAHCO 8073 C IP ADJUSTABLE WRENCH 12IN
BAHCO 8073 C IP ADJUSTABLE WRENCH 12IN
Central Nut Adjustable Wrench
References
bahco:
8073 C IP
rubix:
132A1515
ean:
7314150101672
Technical specifications
Opening
34
Length
305
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 8073 C IP ADJUSTABLE WRENCH 12IN
Phosphated finish. 45° head angle.
Technical specifications
Attributes
Logistic Weight
633
g
Opening
34
Length
305
mm
Weight
665
g
Finishing
Chromed
Type
Adjustable wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.88
excl. VAT
/
Each
£
69.46
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
FACOM ADJUSTABLE WRENCH 6 113A.6C
FACOM ANG.SOCK.WREN 75.1/4
STAHLWILLE 40061010 SMALL DOUBLE OPEN ENDED SPANNER ELECTRIC 10MM
FACOM 440.16 COMBINATION WRENCH 16MM
STAHLWILLE 02200011 3/8 INCH DRIVE X 11MM CROW FOOT SPANNER
GEDORE 894-60 SINGLE OPEN ENDED SPANNER 60MM
BAHCO 1952M-46 COMBINATION WRENCH
FACOM COMBINATION WRENCH 41.10
BAHCO 11M-38 LONG COMBINATION WRENCH 38MM
ROEBUCK DOUBLE OPEN ENDED SPANNER 10 X 13MM
ROEBUCK FLEX HEAD RATCHET COMBINATION SPANNER 16MM
BAHCO 894M-11 OPEN END WRENCH
GEDORE 12MMVDE RING SPANNER VDE 2 E 12
ROEBUCK FLAT RING SLOGGING SPANNER 70MM
FACOM 467F.3/8 FLEX COMBI RATCHET SPANNER 3/8 A/F