References
Bahco:3745-150
Rubix:80058441
EAN:7314151834081

Documents
Product details : BAHCO 3745-150 CAPE CHISEL
Finish: Lacquered, copper coloured, safety impact head
Technical specifications
Attributes
| Logistic Weight | 160 g |
|---|---|
| Length | 150 mm |
| Width | 17 mm |
| Weight | 160 g |
| Type | cape chisel |
Show UNSPSC/ECL@SS
£ 10.91 excl. VAT
/ Each
£ 13.09 incl. VAT
- Delivery usually within ( 14 ) days
