Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Chisel
BOSCH SDS 50MM FLAT CHISEL 2608690143
BOSCH SDS 50MM FLAT CHISEL 2608690143
SDS-max chisel
References
bosch:
2608690143
rubix:
113A9007
ean:
3165140506465
Technical specifications
Length
400
mm
Width
50
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH SDS 50MM FLAT CHISEL 2608690143
Total length mm: 400
Chisel edge mm: 50
Applications
Concrete|ConcreteStone|Masonry
Technical specifications
Attributes
Length
400
mm
Width
50
mm
Weight
854
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.14
excl. VAT
/
Each
£
36.17
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM 263.G22SLS SHEATHED CHISEL 22MM - SAFETY LOCK SYSTEM
CP 6158044420 FLAT CHISEL SHANK HEX 5/8
"CP WP123996 FLAT CHISEL SHANK ISO SQUARE 1/2"" BY -"
ARMEG SDS CHISEL 20MM WIDE X 250MM LONG G250B4C
ROEBUCK CS25BH 8X1 SCUTCH CHISEL 25 X 200MM
MILWAUKEE 4932479893 1/2 BEVELED EDGE CHISEL
BOSCH 1618600023 SDS MAX POINTED CHISEL 280MM
BOSCH 2608690141 BUL POINT SDS MAX 400MM
GEDORE 97-125 FLAT COLD CHISEL 125X10MM
FACOM SHEATHED CHISEL 263.G20
ROEBUCK FLAT COLD CHISEL 300MM X 26 MM
SEALEY D1CC TOOTHED MORTAR/COMB CHISEL 30 X 250MM SDS PLUS
BRITOOL EXPERT SLIM-PROFILE CHISEL 26MM
IRWIN MARPLES M373 CHISEL 1/2 INCH
MILWAUKEE 4932479894 3/4 BEVELED EDGE CHISEL