Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Chisel
BOSCH SDS400 POINTEDCHISEL 2608690142
BOSCH SDS400 POINTEDCHISEL 2608690142
Chisel Bosch
References
bosch:
2608690142
rubix:
122A4107
ean:
3165140506458
Technical specifications
Length
400
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH SDS400 POINTEDCHISEL 2608690142
Technical specifications
Attributes
Length
400
mm
Model
2 608
Weight
766
g
Type
Pointed Chisel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.89
excl. VAT
/
Each
£
19.07
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE FLAT CHISEL 500MM 95-500
ROEBUCK FLAT COLD CHISEL 150MM X 18 MM
MAKITA D-08729 COLD CHISEL 20X250 SDS +
FACOM SHEATHED CHISEL 263.G19
MILWAUKEE 4932479894 3/4 BEVELED EDGE CHISEL
GEDORE 95-400 COLD CHISEL
FACOM SHEATHED CHISEL 263.G22
ROEBUCK CHISEL LENGTH 200MM 828644
ARMEG G230B4BC BRICK REMOVING CHISEL
BOSCH SPADE CHISEL SDS+ 250X60MM 2608690102
ROEBUCK SLITTING CHISEL 240MM HAND GUARD
BAHCO 3740-250 FLAT CHISEL
ARMEG SDS CHISEL 20MM WIDE X 250MM LONG G250B4C
BOSCH 2608690108 2.608.690.108 FLAT CHISEL - 400MM ON 28MM HEX SHANK
ROEBUCK SLITTING CHISELS WITH OFFSET TIP 240MM