Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Chisel
MAKITA D-15300 COLD CHISEL 30X400MM
MAKITA D-15300 COLD CHISEL 30X400MM
Chisel Makita
References
makita:
D-15300
rubix:
80038407
ean:
0088381186384
Technical specifications
Length
400
mm
Width
30
mm
Product details
Technical specifications
Product details : MAKITA D-15300 COLD CHISEL 30X400MM
Technical specifications
Attributes
Length
400
mm
Width
30
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.10
excl. VAT
/
Each
£
25.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CP WP123999 ANGLE SCALING CHISEL FOR CP7120
ROEBUCK SLITTING CHISEL OFFSET TIP 240MM H/GUARD
MAKITA D-08729 COLD CHISEL 20X250 SDS +
STANLEY 4-18-286 COLD CHISEL
STANLEY 4-18-332 FATMAX COLD CHISEL 1 X 12 INCH
MAKITA D-08707 COLD CHISEL 19X280 (17MM HEX S
GEDORE 95-253 COLD CHISEL
ROEBUCK FLOORBOARD CHISEL 2 1/4
SEALEY D1CC TOOTHED MORTAR/COMB CHISEL 30 X 250MM SDS PLUS
FACOM 262A.20 26 X 200 RIBBED CHISEL 262A-20
MILWAUKEE 4932479893 1/2 BEVELED EDGE CHISEL
FACOM CHISEL 263.20
FACOM CHISEL 263.P25
ROEBUCK BRICK BOLSTER CHISEL 4 INCH C/W GRIP
CP 10.2MM CHISEL SET CA155807