GEDORE FLAT CHISEL 500MM 95-500


Cold chisel 95

References
gedore:95-500
rubix:114A2846
manufacturer :8699530
ean:4010883869959
brand logo
brand logo
Technical specifications
Length500 mm
Width30 mm
See all Specifications

Product details : GEDORE FLAT CHISEL 500MM 95-500


Flat cold chisel 500x26x13 mm Acc. to DIN 6453 Chrome-molybdenum-vanadium air hardening steel 45CrMoV7 Carefully hardened and tempered along the full length Striking heads inductively tempered Working edge polished and clear varnished * not standardised

Technical specifications


Attributes
Logistic Weight1160 g
Length500 mm
Width30 mm
Weight1160 g
Handlechromium-molybdenum-vanadium steel
Show UNSPSC/ECL@SS
£ 54.51 excl. VAT
/ Each
£ 65.41 incl. VAT
  • Usually arrives within 14 working days