Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Chisel
BAHCO SS610-16-160 STAINLESS STEEL CHISEL 16X160MM
BAHCO SS610-16-160 STAINLESS STEEL CHISEL 16X160MM
Chisel Bahco
References
bahco:
SS610-16-160
rubix:
270A8629
ean:
7314150406272
Technical specifications
Length
200
mm
Width
18
mm
Product details
Technical specifications
Product details : BAHCO SS610-16-160 STAINLESS STEEL CHISEL 16X160MM
Technical specifications
Attributes
Length
200
mm
Width
18
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.35
excl. VAT
/
Each
£
42.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM 263.G20SLS SHEATHED CHISEL 20MM - SAFETY LOCK SYSTEM
STANLEY 4-18-331 FATMAX FLOOR CHISEL 3 X 11
BOSCH SDS+ ANGLED TILE CHISEL MP2608690091
ROEBUCK FLOORBOARD CHISEL 2 1/4
BAHCO 3740-125 FLAT CHISEL 15MM OVAL SHANK
STANLEY 4-18-332 FATMAX COLD CHISEL 1 X 12 INCH
MAKITA D-08729 COLD CHISEL 20X250 SDS +
MAKITA D-08707 COLD CHISEL 19X280 (17MM HEX S
ROEBUCK CS25BH 8X1 SCUTCH CHISEL 25 X 200MM
BOSCH SDS MAX CHISEL FLAT 1618601008
GEDORE 95-253 COLD CHISEL
ROEBUCK SLITTING CHISEL OFFSET TIP 240MM H/GUARD
DEWALT SDS-MAX WIDE CHISEL 300 X 80MM DT6825-QZ
ROEBUCK 010346EU COLD CHISEL 3/4 X 10 C/W GRIP
ARMEG SDS-PLUS SCUTCH COMB HOLDER CHISEL G150B4SCH