References
Gedore:95-175
Rubix:80066000
Manufacturer :8698800
EAN:4010883869881

Product details : GEDORE 95-175 COLD CHISEL
Flat cold chisel 175x20x12 mm Acc. to DIN 6453 Chrome-molybdenum-vanadium air hardening steel 45CrMoV7 Carefully hardened and tempered along the full length Striking heads inductively tempered Working edge polished and clear varnished * not standardised
Technical specifications
Attributes
| Logistic Weight | 280 g |
|---|---|
| Length | 175 mm |
| Width | 21 mm |
| Weight | 280 g |
| Handle | chromium-molybdenum-vanadium steel |
Show UNSPSC/ECL@SS
£ 17.33 excl. VAT
/ Each
£ 20.80 incl. VAT
- Delivery usually within ( 8 ) days
