TENGTOOLS 3892AG-E1 3/8 TORQUE WRENCH 5 - 25NM
3892AG-E1 3/8 TORQUE WRENCH 5 - 25NM
See technical informationSee documentsReferences
Teng Tools:3892AG-E1
Rubix:170A4014
Manufacturer :3892AG-E1
EAN:5020385030244

Documents
Product details : TENGTOOLS 3892AG-E1 3/8 TORQUE WRENCH 5 - 25NM
3/8″ torque wrench
±4% accuracy
Click-type mechanism with integrated angular gauge
Reversible 24-teeth ratchet mechanism (DIN3122) with 15° swing arc
Shift lever for quick single-handed direction changes
Additional ft/lb reference scale
Twist lock to secure set torque
Handle markings for correct force application
Supplied in a durable storage case
±4% accuracy
Click-type mechanism with integrated angular gauge
Reversible 24-teeth ratchet mechanism (DIN3122) with 15° swing arc
Shift lever for quick single-handed direction changes
Additional ft/lb reference scale
Twist lock to secure set torque
Handle markings for correct force application
Supplied in a durable storage case
Teng 3/8" Drive Torque Wrench
Strengths
Teng 3/8" Drive Torque Wrench
Technical specifications
Attributes
| Square drive adapter | 3/8 '' |
|---|---|
| Type | teng 3/8 drive torque wrench |
Show UNSPSC/ECL@SS
£ 74.93 excl. VAT
/ Each
£ 89.92 incl. VAT
- Usually arrives within 14 working days
