References
Norbar Torque Tools:11086
Rubix:247648
EAN:5060207561006



Technical specifications
| Tightening torque, minimum | 1 N.m |
|---|---|
| Tightening torque, maximum | 20 N.m |
| Length | 220 mm |
Product details : NORBAR 11086 TW SL0 P 3/8 RATCHET
The SL0 Torque Wrench is the smallest wrench in our 'Slimline' range, with a range of 1 - 20 N·m (40 - 180 lbf·in).
Strengths
High quality 72 tooth ratchet allows use in confined spaces.
Production 'P' Type versions designed to discourage unauthorised alteration.
Unmistakable signal when set torque is reached.
Production 'P' Type versions designed to discourage unauthorised alteration.
Unmistakable signal when set torque is reached.
Technical specifications
Attributes
| Tightening torque, minimum | 1 N.m |
|---|---|
| Tightening torque, maximum | 20 N.m |
| Length | 220 mm |
| Weight | 0.4 kg |
| Type | torque wrench |
Show UNSPSC/ECL@SS
£ 166.35 excl. VAT
/ Each
£ 199.62 incl. VAT
- Usually arrives within 14 working days