References
Gedore:DMSE 200
Rubix:80084320
Manufacturer :2641461
EAN:4002805931554


Technical specifications
| Tightening torque, minimum | 40 N.m |
|---|---|
| Tightening torque, maximum | 200 N.m |
| Square drive adapter | 35/64x45/64 '' |
Product details : DREMASTER DMSE200 14 X 18 TORQUE WRENCH 2641461
Torque wrench DREMASTER SE 14x18, 40-200 Nm Use: Controlled screw tightening in the most common range of 20 - 400 N·m / 15 - 300 lbf·ft (guide for screws M7-10.9 to M20-6.9) Adjustable, releasing and sturdy tubular torque wrench with rectangular cavity for industry and the trades Features: Classified to DIN EN ISO 6789:2017 Type II Class A, with a factory certificate allowing for operations to be traced back. Calibrated to a permitted +/- 3 % deviation and better. The specifications of the standard (+/- 4 %) are exceeded. For controlled bi-directional tightening Sturdy, varnished tubular steel construction, with zinc-plated rectangular cavity (9x12 mm or 14x18mm) and high-grade plastic parts Ergonomically shaped plastic grip with calibration aid Change-over between N·m main scale and lbf·ft ancillary scale to avoid reading errors when setting the torque wanted. With micrometre scale for main N·m scale for setting interim values Release system triggers a tactile and audible signal Ergonomic system for torque adjustment with reference symbol Provision for rapid setting with hexagon allen key, not included Secured adjusting/setting system Factory depth gauge: 17.5 mm (9x12 mm) or 25 mm (14x18 mm) Operation only with end fittings with standardised depth gauges, otherwise inaccuracies can arise Depending on the application, access is possible from the front (e.g. open-end fitting) or side (e.g. reversible ratchet and socket)
Technical specifications
Attributes
| Logistic Weight | 1100 g |
|---|---|
| Tightening torque, minimum | 40 N.m |
| Tightening torque, maximum | 200 N.m |
| Square drive adapter | 35/64x45/64 '' |
| Length | 499.5 mm |
| Weight | 1.25 kg |
| Fixation | 14x18 mm |
Show UNSPSC/ECL@SS
£ 226.27 excl. VAT
/ Each
£ 271.52 incl. VAT
- Delivery usually within ( 8 ) days