References
Bahco:TAWM930M
Rubix:401A6172
Manufacturer :TAWM930M
EAN:7314150422241
Product details : BAHCO TAWM930M MICRO TORQANGMEM 9X12 1.5-30NM
Torque units in N·m, kg.cm, dN·m, ft.lb, lb.in (cN·m and in.oz depending on range) and angle units in degrees
Torque range covers from 0.6 to 135 N·m and from 5.3 to 1200 in.lb
It can be used CW and ACW at temperatures between 5 ºC and 42 ºC
Memory capacity of 1,500 readings and up to 50 presets
Plug and play USB data download to Excel format
Torque, angle, torque and angle, torque then angle, preset and job modes
Counter
Data and set value retention during battery exchange
Programmable automatic shut-off time
More advanced configurations and settings available in the user manual
Accurate to ±2% CW and 3% ACW between 20% and 100% of max torque
Visual (dual LEDs + backlit LCD display), audio and vibration signal
9x12 female rectangular interchangeable head receiver
All in a metal body and bezel for higher strength and duration
Metal handle with reverse threaded end cap to enclose AA alkaline batteries (included)
Supplied in sturdy blow mould case
Supplied with a factory declaration of conformity and CE marking
2014/30/EC, ISO 6789
Made in USA
Torque range covers from 0.6 to 135 N·m and from 5.3 to 1200 in.lb
It can be used CW and ACW at temperatures between 5 ºC and 42 ºC
Memory capacity of 1,500 readings and up to 50 presets
Plug and play USB data download to Excel format
Torque, angle, torque and angle, torque then angle, preset and job modes
Counter
Data and set value retention during battery exchange
Programmable automatic shut-off time
More advanced configurations and settings available in the user manual
Accurate to ±2% CW and 3% ACW between 20% and 100% of max torque
Visual (dual LEDs + backlit LCD display), audio and vibration signal
9x12 female rectangular interchangeable head receiver
All in a metal body and bezel for higher strength and duration
Metal handle with reverse threaded end cap to enclose AA alkaline batteries (included)
Supplied in sturdy blow mould case
Supplied with a factory declaration of conformity and CE marking
2014/30/EC, ISO 6789
Made in USA
Technical specifications
Attributes
| Tightening torque, minimum | 1.5 N.m |
|---|---|
| Tightening torque, maximum | 30 N.m |
Show UNSPSC/ECL@SS
£ 1,046.45 excl. VAT
/ Each
£ 1,255.74 incl. VAT
- Delivery usually within ( 14 ) days


