Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
3M 62903 CLOTH SHEET 314D 230 X 280MM P80 PACK OF 25
3M 62903 CLOTH SHEET 314D 230 X 280MM P80 PACK OF 25
3M 314D cloth-backed abrasive sheet
References
3m:
62903
rubix:
2578734
manufacturer :
7000060199
ean:
04046719184866
Technical specifications
Diameter
230
mm
Grain
80
See all Specifications
Product details
Technical specifications
Product details : 3M 62903 CLOTH SHEET 314D 230 X 280MM P80 PACK OF 25
Workshop roller on flexible J-cloth backing, aluminum oxide grain, semi-open powder coating, resin binder. Available in grits: P40, P50, P60, P80, P100, P120, P150, P180, P240, P320, P400, in widths: 25mm, 38mm or 50mm x 25 meters and 115mm x 50 meters.
Technical specifications
Attributes
Packaged dimensions (D x W x H)
38
x
234
x
280
mm
Package weight
1502
g
Diameter
230
mm
Grain
80
230
mm
280
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.97
excl. VAT
/
Each
£
49.16
incl. VAT
Sold out
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
3M 7100288225 XTRACT CUBITRONII DISC 710W 120+ HK 5IN NH 500X PK50
3M 89729 FIBRE DISC 787C 100MM X 16MM 36+ SLOTTED PK25
SAINT GOBAIN SPEEDLOK DISC 75MM P50 SL3
3M 546447 SURFACE CONDITIONING DISC SC-DH A/O VERY FINE 115 MM X NH
3M 51304 HOOKIT ABRASIVE DISC 260L 150MM 15 HOLE P2000 PK50
ROEBUCK 886418 CERAMIC FIBRE DISC 125 MM 80G
NORTON 66623327494 QUANTUM FIBRE DISCS CERAMIC 115MM 36 GRIT SINGLE
3M A01647 HOOKIT PAPER DISC 245 152MM NO HOLE P80 PK50
MIRKA FY6M205092-PK50 GALAXY 125MM GRIP MULTIFIT 1000 PK50
3M 22403 ROLOC DISC TR 361F 2IN P120 PK50
3M 7100349563 CUBITRON3 FIBRE DISC 1182C 60+ 100MM X 16MM PK25
MIRKA 8A20302037 ABRALON DISC 77MM P360 20 PACK
3M 56251 TRIZACT FINESSE-I FILM DISC ROLL 466LA, 32 MM, A5 7000008786
3M 7100288129 XTRACT CUBITRON II NET DISC 710W 80+ 152MM NH PK50
3M 7100066675 XTRACT CUBITRONII PAPER DISC 732U 127MM 150+ HOLED PK50