NORTON 66623327494 QUANTUM FIBRE DISCS CERAMIC 115MM 36 GRIT SINGLE


Quantum - Fiber Discs

References
norton:66623327494
rubix:2584522
brand logo
brand logo
Technical specifications
Diameter115 mm
Grain36

Product details : NORTON 66623327494 QUANTUM FIBRE DISCS CERAMIC 115MM 36 GRIT SINGLE


Norton Quantum F996 fibre disc is made up of extremely high density SG ceramic abrasive providing exceptionally high performance and high material rate even at low pressure, Norton Quantum has two options of backings available for increased product life time.
Fiber Discs - Norton QUANTUM - 115x22mm Gr36

Strengths

Ideal for cool grinding on stainless steel and heat-resistant steels
Exceptionally high material removal & long life
Especially suitable for heavy duty applications

Applications

Grinding / Weld dressing

Technical specifications


Attributes
Diameter115 mm
Grain36
Show UNSPSC/ECL@SS
£ 1.22 excl. VAT
/ Each
£ 1.46 incl. VAT
  • Usually arrives within 14 working days