3M 751620 SPEEDGLAS WELDING HELMET 100V TROJAN WARRIOR


Parts & Accessories

References
3m:751620
rubix:2001384
manufacturer :7100166702
ean:04046719827947
brand logo
brand logo
Technical specifications
Field of vision44 x 93 mm
Number of sensors2
See all Specifications

Product details : 3M 751620 SPEEDGLAS WELDING HELMET 100V TROJAN WARRIOR


Protect your eyes and face during welding applications with 3M™ Speedglas™ Welding Helmet 100 Trojan Warrior, 751620.Our welding helmet is suitable for most arc welding processes, including MMA, MIG/MAG and high amp TIG welding applications. It features 3M™ Speedglas™ Welding Filter 100-V, which has five adjustable dark shades of 8-12, three sensitivity settings and a delay function that sets dark-to-light opening time. It has an adjustable head suspension with a smooth ratchet that allows for precise tightening to enhance stability and comfort.This welding helmet is compatible with most 3M disposable welding particulate respirators.
Speedglas welding helmet 100 Trojan Warrior, with auto-darkening welding filter, variable shade 8-12.

Strengths

Eye and face protection with 3M™ Speedglas™ Welding Filter 100V
Five adjustable dark shades of 8-12
Delay function that sets dark-to-light opening time
Three sensitivity levels
Head suspension with a smooth ratchet mechanism provides a comfortable and fully adjustable fit for all day use
Recommended for most MMA, MIG/MAG and high amp TIG welding applications
Compatible with most 3M disposable welding particulate respirators

Technical specifications


Attributes
Packaged dimensions (D x W x H)310x270x280 mm
Package weight1061 g
Field of vision44 x 93 mm
Number of sensors2
Show UNSPSC/ECL@SS
£ 265.56 excl. VAT
/ Each
£ 318.67 incl. VAT
  • Usually arrives within 14 working days