3M 610020 SPEEDGLAS AUTO-DARKENING WELDING FILTER G5-01TW


Auto-Darkening Welding Filter

References
3m:7100185852
rubix:232A5945
manufacturer :7100185852
brand logo
brand logo
Technical specifications
Field of vision73 x 109 mm
Number of sensors4
See all Specifications

Product details : 3M 610020 SPEEDGLAS AUTO-DARKENING WELDING FILTER G5-01TW


3M™ Speedglas™ Welding Filter G5-01TW, 610020 with Speedglas Natural Colour Technology. For most types of arc welding. Thanks to the improved optics, the G5-01TW welding filter, 610020 allows you to more readily recognize colours thanks to 3M™ Speedglas™ Natural Colour Technology.

Strengths

•Variable dark shade 5, 8-13 and tack welding comfort mode
Speedglas Natural Colour technology makes the filter view seem lighter, more detailed and colourful
Bluetooth enabled: with the 3M Connected Equipment app, users get access to additional functionalities, statistics and documentation
By selecting just the right settings for each task, you help reduce eye strain and may help improve the quality of the weld
Delay function to set the dark-to-light opening time. Possible to lock-in dark state
Switching time (light-dark) 0,1 ms. The sensitivity of arc detection can be adjusted for increased switching reliability

Applications

Welding applications

Technical specifications


Attributes
Field of vision73 x 109 mm
Number of sensors4
Weight182 g
Show UNSPSC/ECL@SS
£ 456.06 excl. VAT
/ Each
£ 547.27 incl. VAT
  • Usually arrives within 14 working days