References
3M:7100036729
Rubix:80088256
Manufacturer :7100036729

Product details : 3M 28333 BUFFER 3IN
Use 3M™ Buffer with 3M Finesse-it™ Polishes and Foam Buffing Pads for a uniform finish. Our buffer features 3M Gripping material for greater operator comfort.
This lightweight tool is designed for modern paint finishes.
Our powerful .26 HP motor tool is designed for use in general paint shop applications for buffing or polishing.
This powerful .26 HP motor tool is designed for use in AOEM paint shop applications for buffing or polishing on the clearcoat. Includes a 3M™ Hookit Disc Pad.
Strengths
Light-weight tool designed for today's paint finishes
Use with 3M™ Finesse-it™ Polishes and Foam Buffing Pads for a uniform finish
3M™ Gripping material for greater operator comfort
Use with 3M™ Finesse-it™ Polishes and Foam Buffing Pads for a uniform finish
3M™ Gripping material for greater operator comfort
Applications
Use with 3M™ Finesse-it™ Polishes and Foam Buffing Pads for a uniform finish
Technical specifications
Attributes
| Package weight | 1247 g |
|---|---|
| No-load speed | 11000 rpm |
| Weight | 0.82 kg |
| Air consumption | 481 l/min |
Show UNSPSC/ECL@SS
£ 430.21 excl. VAT
/ Each
£ 516.25 incl. VAT
- Delivery usually within ( 16 ) days