Pneumatic sanding machine Ingersoll Rand
No-load speed | 12000 rpm |
---|---|
Weight | 1.12 kg |
Logistic Weight | 1120 g |
---|---|
Packaged dimensions (D x W x H) | 260x165x115 mm |
Package weight | 1630 g |
No-load speed | 12000 rpm |
Weight | 1.12 kg |
Air consumption | 220 l/min |
Power | 150 W |
Usually arrives within 14 working days