3M 83315N CUBITRON II FIBRE DISC 982CX PRO 36+ 7 IN X 7/8 IN DIE 700BB


3M™ Cubitron™ II Fibre Disc 982CX Pro

References
3m:83315
rubix:267A1931
manufacturer :7100242967
ean:00638060833155
brand logo
brand logo
Technical specifications
Diameter180 mm
See all Specifications

Product details : 3M 83315N CUBITRON II FIBRE DISC 982CX PRO 36+ 7 IN X 7/8 IN DIE 700BB


Re-engineered for Legendary Performance
How does the best get better? While developing 3M™ Cubitron™ II Fibre Disc 982CX Pro, 3M engineers reformulated the groundbreaking technology behind 3M™ Cubitron™ II Abrasives. This re-engineered 3M Precision-Shaped Grain cuts even faster and last even longer, helping you boost productivity in your operation.

The Full System Advantage
3M™ Cubitron™ II Fibre Disc 982CX Pro is part of a complete right angle system. When you combine 3M™ Cubitron™ II Discs with the power of the 3M™ Electric Angle Grinder and our 3M™ High Performance Ribbed Back-up Pad, you’re setting yourself up for a new level of productivity with less vibration, noise and dust. When used together, the effectiveness of each component is enhanced to provide optimal abrasive performance — including abrasive life, cut-rate and consistency.

Making a Mark Across Industries
3M™ Cubitron™ II Fibre Disc 982CX Pro was designed with your industry in mind. In metal fabrication, 982CX Pro works great on metals ranging from structural steel to sheet metal. With a wide range of applications in ship and boat building and metal fabrication, your industry-specific challenges are covered. When it comes to machinery manufacturing, these fibre discs make quick work of tough jobs in farm and construction, industrial machinery, food processing and oil and gas.

Maximum Efficiency in Robotic Applications
Automated grinding processes are only as efficient as the abrasives they use. Leading robotic system integrators around the world spec-in 3M™ Cubitron™ II Fibre Discs for their legendary performance and ability to reduce downtime. The re-engineered ceramic shaped grain in 3M™ Cubitron™ II Fibre Disc 982CX Pro keeps robots grinding welds and maximizing efficiency long after other fibre discs require a change-out.

Featured Applications
• Weld Removal
• Beveling
• Grinding
• Heavy Deburring
• Robotic and Other Automated Applications
Get more done with 3M™ Cubitron™ II Fibre Disc 982CX Pro. With a re-engineered 3M Precision-Shaped Grain, these fibre discs take the legendary cutting speed and life of 3M™ Cubitron™ II Abrasives to a new level. Available in 36+ grit for medium and high-pressure applications like weld grinding, beveling and heavy deburring.

Strengths

Re-engineered 3M Precision-Shaped Grain takes legendary speed and life to a new level;Longest-lasting 3M fibre disc helps boost productivity and minimize disc changes in manual and automated applications;Triangular ceramic grain wears evenly, runs cool and stays sharp through the life of the disc;Cuts with less pressure than traditional fibre discs, helping reduce the demands on operators;Recommended for carbon steel;Contaminant-free under INOX standard for stainless steel

Technical specifications


Attributes
Diameter180 mm
Reaming diameter22 mm
Show UNSPSC/ECL@SS
£ 4.60 excl. VAT
/ Each
£ 5.52 incl. VAT
  • Usually arrives within 14 working days