3M 86820 CUBITRON II HOOKIT FILM DISC 775L 152MM NO HOLE 80+ PK50


3M Cubitron II Hookit Film Disc

References
3m:86820
rubix:80172488
manufacturer :7100046327
ean:30051125868205
brand logo
brand logo
Technical specifications
Diameter152.4 mm
Grain80

Product details : 3M 86820 CUBITRON II HOOKIT FILM DISC 775L 152MM NO HOLE 80+ PK50


3M Cubitron II Hookit Film Disc 775L features 3M Precision Shaped Ceramic Grain, a revolutionary advancement in abrasive technology. The triangular shaped ceramic mineral is designed to slice through the substrate, rather than gouging or "plowing" like conventional abrasives, resulting in a disc that cuts up to 2x as fast and lasts up to 6x as long as conventional abrasives

Strengths

Revolutionary 3M Precision Shaped Grain technology provides fast cut and long life
Cuts up to 2x as fast as conventional abrasives
Film backing for greater tear resistance and edge retention
Ideal for a wide variety of substrates and applications focused primarily on stock removal
Hook and loop attachment makes disc changes fast and easy

Applications

Finishing
Sanding

Technical specifications


Attributes
Diameter152.4 mm
Grain80
Show UNSPSC/ECL@SS
£ 41.87 excl. VAT
/ Each
£ 50.24 incl. VAT
  • In stock: Next day delivery