NORTON 66623327497 QUANTUM F996 FIBRE DISC 115X22MM P60 PACK 25
Quantum - Fiber Discs
See technical informationSee documentsReferences
Norton:66623327497
Rubix:256A5837
EAN:3157629398951

Documents
Product details : NORTON 66623327497 QUANTUM F996 FIBRE DISC 115X22MM P60 PACK 25
Norton Quantum F996 fibre disc is made up of extremely high density SG ceramic abrasive providing exceptionally high performance and high material rate even at low pressure, Norton Quantum has two options of backings available for increased product life time.
Strengths
Very large material removal even at low pressure. Little warming and fouling.
Applications
Grinding
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Grain | 60 |
| Application | grinding |
| Reaming diameter | 22 mm |
| Type of abrasive | ceramic |
Show UNSPSC/ECL@SS
£ 28.72 excl. VAT
/ Each
£ 34.46 incl. VAT
- In stock: Next day delivery
