3M 27650 CUBITRON II FIBRE DISC 987C 125MMX22MM 80+ SLOTTED


3M™ Cubitron™ II Fibre Disc 987C

References
3m:P27650
rubix:2017083
manufacturer :7000028200
ean:00051141276502
brand logo
brand logo
brand logo
brand logo
Technical specifications
Diameter125 mm
Grain80
See all Specifications

Product details : 3M 27650 CUBITRON II FIBRE DISC 987C 125MMX22MM 80+ SLOTTED


Use 3M™ Cubitron™ II Fibre Disc 987C to generate exceptionally high cut-rates with less pressure, allowing operators to finish tough tasks with minimal fatigue. Our heavy duty discs are ideal for weld removal, bevelling, grinding and blending. A grinding aid on the disc makes this an outstanding product for all types of metal. It helps keep the disc cooler on stainless steel and heat sensitive metals such as nickel alloys and titanium, reducing metal discolouration and oxidation as well as the chance of heat related stress cracks. This means our discs can outlast and out-cut rival products. They contain 3M Precision Shaped Grain which forms into triangular points that slice through metal rather than gouging or ploughing like traditional abrasives. These points continuously self-sharpen as they fracture, generating an extremely fast cut. Our discs feature a tough, stiff backing made from vulcanized fibre that resists wear and can handle tough grinding applications. They’re ideal for removing mill scale, pits and imperfections.
Use 3M Cubitron II Fibre Disc 987C to generate exceptionally high cut-rates with less pressure, allowing operators to finish tough tasks with minimal fatigue. Our heavy duty discs are ideal for weld removal, bevelling, grinding and blending.A grinding aid on the disc makes this an outstanding product for all types of metal. It helps keep the disc cooler on stainless steel and heat sensitive metals such as nickel alloys and titanium, reducing metal discolouration and oxidation as well as the chance of heat related stress cracks. This means our discs can outlast and out-cut rival products.They contain 3M Precision Shaped Grain which forms into triangular points that slice through metal rather than gouging or ploughing like traditional abrasives. These points continuously self-sharpen as they fracture, generating an extremely fast cut.Our discs feature a tough, stiff backing made from vulcanized fibre that resists wear and can handle tough grinding applications.They’re ideal for removing mill scale, pits and imperfections.

Strengths

Engineered to cut faster and last longer than competitive ceramic products;Stiff fibre backing and strong resin bond provide durability and tear resistance during heavyweight applications;Contains 3M Precision Shaped Grain which runs significantly cooler and longer than rival products, completing more parts per disc for less disc changes;Incorporated grinding aid reduces grinding temperatures on heat sensitive alloys, increasing longevity;Rigid hub offers firm support to fibre disc face plate;Buy disc pad face plates and fibre discs separately

Applications

Ideal for weld removal, bevelling, grinding and blending among many other applications || Use to remove mill scale, pits and imperfections
brand logo
brand logo

Technical specifications


Attributes
Package weight25,24 g
Diameter125 mm
Grain80
Reaming diameter22.23 mm
Type of abrasiveCeramic
Show UNSPSC/ECL@SS
£ 2.14 excl. VAT
/ Each
£ 2.57 incl. VAT
  • Usually arrives within 14 working days