Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
KLINGSPOR 65705 60 GRIT 180MM SANDING DISC PK 25
KLINGSPOR 65705 60 GRIT 180MM SANDING DISC PK 25
Abrasive disc Klingspor
References
klingspor:
65705
rubix:
233A2613
ean:
4014855061136
Technical specifications
Diameter
180
mm
Grain
60
Product details
Technical specifications
Product details : KLINGSPOR 65705 60 GRIT 180MM SANDING DISC PK 25
Technical specifications
Attributes
Diameter
180
mm
Grain
60
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.16
excl. VAT
/
Each
£
58.99
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 7100331727 CUBITRON3 ROLOC DURABLE EDGE DISC 1184F 36+ 51MM PK50
3M 7100358883 SURFACE CONDITIONING DISC XCRS 80+ 102MM X NH PK100
3M 7100358157 SCOTCHBRITE SURFACE CONDITIONING DISC 150+ 115MM PK50
NORTON 66623385748 ALUMINIUM OXIDE FIBRE DISCS 115 X 22 F100 P60
3M HOOKIT PAPER DISC 236U P240 C-WEIGHT 6 IN X NH DIE 600Z PK50
3M 546439 SURFACE CONDITIONING DISC SC-DH A/O VERY FINE 125MMX22MM
3M 83323 CUBITRON II FIBRE DISC 982CX PRO 36+ 115MMX22.23MM PK25
MIRKA FM6JT05092 SANDING DISCS MICROSTAR 77MM P1000
3M 7100332405 CUBITRON3 ROLOC DURABLE EDGE DISC 1184F 80+ 76MM PK50
3M 7100274661 SURFACE CONDITIONING DISC PN-DH EXTRA COARSE 150MMXNH
NORTON ZIRCONIA FIBRE DISC 115 X 22MM P80 PACK OF 25 636425 39617
3M 27740 CUBITRON II FIBRE DISC 982C 178MMX22MM 60+ SLOTTED
3M 7100288233 3M XTRACT CUBITRON II NET DISC 710W, 180+, 152 MM PK50
NORTON 66254429268 UNW DD 4-1/2X1/2X7/8 U2321 NOR VTME5+ PK10
NORTON 66623327501 QUANTUM F996 FIBRE DISCS CERAMIC 125MM 36 GRIT