3M 61762 FIBRE DISC 581C 180MMX22MM P36


3M™ Fibre Disc 581C

References
3m:61762
rubix:1016113
manufacturer :7000034279
ean:5010027827424
brand logo
brand logo
Technical specifications
Diameter180 mm
Grain36
See all Specifications

Product details : 3M 61762 FIBRE DISC 581C 180MMX22MM P36


Use 3M™ Fibre Disc 581C for a good performance and consistent quality finish. Our discs are packaged on a reusable disc clamping system, for easy storage and retention of disc shape and form.

They’re made of an alumina zirconia abrasive on a fibre backing that’s closed coated and resin bonded.

581C discs are ideal for grinding and finishing weld seams on all metals.

Strengths

Good performance with consistent quality finish;Alumina zirconia abrasive on a fibre backing that’s closed coated and resin bonded;Ideal for grinding and finishing weld seams on all metals.;3M™ Right Angle Grinder

Applications

Use for grinding and finishing weld seams on all metals;Use on containers and machine parts;Use for steel construction, industrial maintenance, general sheet metal and workshop applications

Technical specifications


Attributes
Packaged dimensions (D x W x H)123x182x182 mm
Package weight3613 g
Diameter180 mm
Grain36
Show UNSPSC/ECL@SS
£ 1.34 excl. VAT
/ Each
£ 1.61 incl. VAT
  • Usually arrives within 14 working days