NORTON QUANTUM CERAMIC FIBRE DISC 115X22 50G


Quantum - Fiber Discs

References
norton:66623327496
rubix:2584523
brand logo
brand logo
Technical specifications
Diameter115 mm
Grain50

Product details : NORTON QUANTUM CERAMIC FIBRE DISC 115X22 50G


Norton Quantum F996 fibre disc is made up of extremely high density SG ceramic abrasive providing exceptionally high performance and high material rate even at low pressure, Norton Quantum has two options of backings available for increased product life time.
Fiber Discs - Norton QUANTUM - 115x22mm Gr50

Technical specifications


Attributes
Diameter115 mm
Grain50
Show UNSPSC/ECL@SS
£ 1.12 excl. VAT
/ Each
£ 1.34 incl. VAT
  • Usually arrives within 14 working days