3M LS65165 FIBRE DISC 987C 125MMX22MM 36+ IPS
3M™ Cubitron™ II Fibre Disc 987C
See technical informationReferences
3M:LS65165
Rubix:395A4402
Manufacturer :7000062841




Product details : 3M LS65165 FIBRE DISC 987C 125MMX22MM 36+ IPS
Use 3M™ Cubitron™ II Fibre Disc 987C to generate exceptionally high cut-rates with less pressure, allowing operators to finish tough tasks with minimal fatigue. Our heavy duty discs are ideal for weld removal, bevelling, grinding and blending.
A grinding aid on the disc makes this an outstanding product for all types of metal. It helps keep the disc cooler on stainless steel and heat sensitive metals such as nickel alloys and titanium, reducing metal discolouration and oxidation as well as the chance of heat related stress cracks. This means our discs can outlast and out-cut rival products.
They contain 3M Precision Shaped Grain which forms into triangular points that slice through metal rather than gouging or ploughing like traditional abrasives. These points continuously self-sharpen as they fracture, generating an extremely fast cut.
Our discs feature a tough, stiff backing made from vulcanized fibre that resists wear and can handle tough grinding applications.
They’re ideal for removing mill scale, pits and imperfections.
A grinding aid on the disc makes this an outstanding product for all types of metal. It helps keep the disc cooler on stainless steel and heat sensitive metals such as nickel alloys and titanium, reducing metal discolouration and oxidation as well as the chance of heat related stress cracks. This means our discs can outlast and out-cut rival products.
They contain 3M Precision Shaped Grain which forms into triangular points that slice through metal rather than gouging or ploughing like traditional abrasives. These points continuously self-sharpen as they fracture, generating an extremely fast cut.
Our discs feature a tough, stiff backing made from vulcanized fibre that resists wear and can handle tough grinding applications.
They’re ideal for removing mill scale, pits and imperfections.
3M™ Cubitron™ II Fibre Disc 987C offers significant gains in productivity on medium to heavy-duty operations with our exceptionally high-performing 3M Precision Shaped Grain combined with a stiff fiber backing. This disc achieves a higher cut-rate, greater durability, and longer life than other fiber discs—all with less grinding pressure.
Strengths
3M Precision Shaped Grain (PSG) maintains super-sharp points that cut exceptionally fast with less pressure
PSG runs cooler and disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
Stiff fiber backing and a strong resin bond provide durability and tear-resistance for heavyweight applications such as high-pressure weld grinding or beveling
Grinding aid incorporated on the disc minimizes grinding temperatures for heat-sensitive alloys
A grinding aid incorporated on the disc minimizes grinding temperatures for heat-sensitive alloys like stainless steel, titanium, and nickel alloys
Buy disc pad face plates and fibre discs separately
PSG runs cooler and disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
Stiff fiber backing and a strong resin bond provide durability and tear-resistance for heavyweight applications such as high-pressure weld grinding or beveling
Grinding aid incorporated on the disc minimizes grinding temperatures for heat-sensitive alloys
A grinding aid incorporated on the disc minimizes grinding temperatures for heat-sensitive alloys like stainless steel, titanium, and nickel alloys
Buy disc pad face plates and fibre discs separately
Applications
Ideal for weld removal, bevelling, grinding and blending among many other applications
Use to remove mill scale, pits and imperfections
Use to remove mill scale, pits and imperfections
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 36 |
| Application | finishing |
| Reaming diameter | 22 mm |
| Type of abrasive | ceramic |
Show UNSPSC/ECL@SS
£ 3.08 excl. VAT
/ Each
£ 3.70 incl. VAT
- Delivery usually within ( 16 ) days