DRAPER EXPERT 62989 150MM MESH SANDING DISC ASSRT

Draper

See technical information

References

Draper Expert:62989
Rubix:382A5039
Manufacturer :62989
EAN:5059482006456
brand logo

Product details : DRAPER EXPERT 62989 150MM MESH SANDING DISC ASSRT


This pack of 10 assorted grit high performance 150mm mesh sanding discs offer exceptional durability - able to maintain performance 10x longer than conventional sanding discs. The revolutionary designed mesh base is made from aluminium oxide which is resin bonded to provide extra-long lasting performance. The sanding debris moves through the mesh to avoid build-up and enables highly effficient dust extraction. The hook and loop backing allows the quick and easy changing of mesh discs and there is no need to align dust extraction holes, which saves time. Ideal for sanding and finishing wood, metal, aluminium alloy, painted surfaces, plastic and fillers. Compatible with all 150mm random orbital sanders with a hook and loop backing pad.

Technical specifications


Attributes
£ 9.76 excl. VAT
/ Each
£ 11.71 incl. VAT
  • Delivery usually within ( 7 ) days