NORTON VORTEX RAPID PREP SPEEDLOK DISC 50MM XCRSE PK50 66623378336


VTX Rapid Prep Low Flex - Surface Blending Discs with attachment

References
norton:66623378336
rubix:2577132
ean:3157629492673
brand logo
brand logo
Technical specifications
Diameter50.8 mm
Graincoarse

Product details : NORTON VORTEX RAPID PREP SPEEDLOK DISC 50MM XCRSE PK50 66623378336


Surface blending products are reinforced with a special nylon fibre net backing (scrim) to increase the resistance to tearing. They provide a unique combination of aggressive performance, long life and improved finish. Quick change benefit with the SpeedLok system.

Strengths

For cleaning and conditioning, gain higher material removal, longer life and consistent, smear-free finishes, even on high nickel content alloys
Proprietary engineered Vortex aluminum oxide abrasive grain and coating method combine maximum cutting speed with the consistent finish of finer grades to reduce process times by 50%+ by combining multiple grit sequences into 1 step
Up to 4x longer life than competitor products, material removal level is maintained throughout disc life, reducing the need for rework & reducing total consumable cost

Applications

Surface Preparation (blending, Cleaning, Surfacing)

Technical specifications


Attributes
Diameter50.8 mm
Graincoarse
Show UNSPSC/ECL@SS
£ 71.03 excl. VAT
/ Each
£ 85.24 incl. VAT
  • Usually arrives within 14 working days