3M 7100284566 CUBITRONII CLOTH DISC 900DZ 120+ 152MM NH DIE 600Z PK50
3M™ Cubitron™ II Hookit™ Cloth Disc 900DZ
See technical informationReferences
3M:01939
Rubix:388A8996
Manufacturer :7100284566
EAN:30638060901930

Product details : 3M 7100284566 CUBITRONII CLOTH DISC 900DZ 120+ 152MM NH DIE 600Z PK50
3M™ Cubitron™ II Hookit™ Cloth Disc 900DZ features ceramic 3M Precision-Shaped Grain, a revolutionary advancement in abrasive technology. The triangular shaped ceramic mineral is designed to slice through the substrate, rather than gouging or “plowing” like conventional abrasives, resulting in a disc that cuts up to 2x faster than conventional abrasives. The J-weight cloth backing delivers outstanding tear resistance, durability and a consistent, uniform finish on a variety of substrates.
Exceptionally Hard and Strong Abrasive Grain Fast, efficient stock removal makes 3M™ Cubitron™ II Hookit™ Cloth Disc 900DZ one of best 3M discs for metal fabrication, woodworking, paint prep and composite applications. 3M Precision-Shaped Grain exceeds both aluminum oxide and silicon carbide mineral in cut-rate and durability. Its open coat construction resists accumulation of sawdust and other sanding debris. This allows the cutting edge of the grain to continue cutting efficiently, self-fracturing to expose fresh cutting edges. Neutralize Swarf, Keep Cutting Fast An anti-static treatment neutralizes the electrical charge generated by sanding, especially on wood. Static charged swarf tends to cling to the surface of the disc, the workpiece and the machinery when sanding. Coarse or fine or powdery, dust degrades performances and productivity. In concert with this disc's open coat abrasive, loading issues are minimized, keeping 3M™ Cubitron™ II Hookit™ Cloth Disc 900DZ cutting fast. Fast, Easy Disc Changes Simple, swift and secure, the 3M™ Hookit™ attachment system just works. The soft side of a 3M™ Hookit™ disc is covered with loops while its rougher mate has J-shaped hooks. When pressed together the two cling, secure even in rugged applications. They separate cleanly and easily and 3M™ Hookit™ discs can be re-used for the extent of their abrasive life.
Strengths
• COVERS A WIDE RANGE OF APPLICATIONS: Versatile disc handles applications from finishing and sanding to grinding and de-flashing
• VERSATILE PERFORMANCE: Disc performs well on aluminum, fiberglass, gelcoat, hard and soft woods
• QUICK AND EASY DISC CHANGES: 3M™ Hookit™ attachment system allows for easy disc changes and helps optimize disc life
• OPEN COAT CONSTRUCTION: Open coat construction and load-resistant coating prevent clogging to optimize cut throughout the life of the disc
• HIGH-PERFORMANCE CERAMIC GRAIN: Ceramic mineral delivers excellent performance on a wide range of substrates
• LIGHTWEIGHT CLOTH BACKING: J-weight cloth backing combines wear resistance with flexibility
• AVAILABLE IN A RANGE OF GRADES: Choose from grades between 60 and P220 to match your specific application
Applications
AOEM Finish Prep/Repair - Adhesive Removal - Blending - Blending Corners - Coating Removal - Deflashing - Featheredging - Filler Shaping - Finishing - General Purpose Sanding - Intermediate Sanding - Intermediate and final sanding of furniture, composites, solid surfaces, paints and primers - Multi-Purpose Sanding - Paint Preparation - Paint Removal - Paint Sanding - Paint Stripping - Paint/Lacquer Sanding - Parting Line Removal - Primer Sanding - Random Orbital Sanding - Repairing Surface Defects - Stock Removal - Strip Paint To Metal - Surface Finishing - Surface Preparation
Technical specifications
Attributes
| Diameter | 152.4 mm |
|---|---|
| Grain | 120 |
| Application | aoem finish prep/repair - adhesive removal - blending - blending corners - coating removal - deflashing - featheredging - filler shaping - finishing - general purpose sanding - intermediate sanding - intermediate and final sanding of furniture, composites, solid surfaces, paints and primers - multi-purpose sanding - paint preparation - paint removal - paint sanding - paint stripping - paint/lacquer sanding - parting line removal - primer sanding - random orbital sanding - repairing surface defects - stock removal - strip paint to metal - surface finishing - surface preparation |
| Type of abrasive | ceramic |
| Backing material | cloth |
Show UNSPSC/ECL@SS
£ 66.67 excl. VAT
/ Each
£ 80.00 incl. VAT
- Delivery usually within ( 34 ) days