"3M 7000148114 TRIZACT PSA FILM DISC ROLL 268XA,5""X5/8"" A35 (100)"

3M™ Trizact™ PSA Film Disc Roll 268XA

See technical informationSee documents

References

3M:D3202
Rubix:249A3859
Manufacturer :7000148114
brand logo

Technical specifications

Diameter127 mm
Graina35

Documents

Product details : "3M 7000148114 TRIZACT PSA FILM DISC ROLL 268XA,5""X5/8"" A35 (100)"


Use the discs on a 3M™ Trizact™ PSA Film Disc Roll 268XA for glass defect repair, corian and acrylic solid surface finishing. Our discs have precisely shaped pyramids, which wear away continually to expose fresh abrasive.

The discs are made of micron-graded aluminium oxide on a durable film backing. They need little water and use fewer processing steps for effective surface levelling.
3M™ Trizact™ PSA Film Disc Roll 268XA features discs made of micron-graded aluminium oxide on a durable film backing. Use our discs for glass defect repair, corian and acrylic solid surface finishing.

Strengths

Trizact micro-replicated for consistency;Easy attachment with adhesive backing;Convenient disc roll form;Great for polishing and finishing on a variety of substrates, from glass to acrylic;PSA attachment makes connection to hand or power tool swift and efficient

Applications

Use for glass defect repair, corian and acrylic solid surface finishing

Technical specifications


Attributes
Diameter127 mm
Graina35
£ 392.72 excl. VAT
/ Each
£ 471.26 incl. VAT
  • Delivery usually within ( 39 ) days