KLINGSPOR 145055 PS22K SELF-FASTENING DISC 96 MM GRIT 100 6 HOLE PK50
PS 22 K Abrasive Disc with paper backing, self-fastening
See technical informationReferences
Klingspor:145055
Rubix:416A2502
EAN:4014855026777

Product details : KLINGSPOR 145055 PS22K SELF-FASTENING DISC 96 MM GRIT 100 6 HOLE PK50
PS 22 K disc self-fastening, 96 mm grit 100 hole pattern GLS15
Technical specifications
Attributes
| Diameter | 96 mm |
|---|---|
| Grain | 100 |
| Application | construction materials |
| Reaming diameter | 8 mm |
| Type of abrasive | aluminium oxide |
| Backing material | e-paper (paper backing) |
| Series | ps 22 k |
| Pack quantity | 50 |
Show UNSPSC/ECL@SS
£ 14.17 excl. VAT
/ Each
£ 17.00 incl. VAT
- Usually arrives within 14 working days