NORTON ZIRCONIA DISCS F827 115 X 22MM 60G PACK OF 25 63642539616


F827 - Fiber Discs

References
norton:63642539616
rubix:80005160
ean:3157620306863
brand logo
brand logo
Technical specifications
Diameter115 mm
Grain60
See all Specifications

Product details : NORTON ZIRCONIA DISCS F827 115 X 22MM 60G PACK OF 25 63642539616


Norton F827 fibre disc with premium Norzon grain provides a fast cutting action, combined with a high stock removal and long lifetime. An excellent product for fast removal of old paint and rust, smoothing down welding beads, light deburring and blending.
Fiber Discs - Norton F827 - 115x22mm Gr60

Strengths

High stock removal rate for rough grinding and deburring of steel and stainless steel
High & regular cut rate at medium pressures
Norzon abrasive with self-sharpening effect
Excellent price-performance ratio
MOUNTING: Use with a backing pad on an angle grinder and use a tightening nut to ensure correct fixing to the machine

Applications

Grinding

Technical specifications


Attributes
Diameter115 mm
Grain60
Reaming diameter22 mm
Type of abrasivealuminium zirconia
Show UNSPSC/ECL@SS
£ 18.44 excl. VAT
/ Each
£ 22.13 incl. VAT
  • Usually arrives within 14 working days