NORTON 125MMVRYFINEPK25 66623378981


VTX Rapid Prep Low Flex - Surface Blending Discs

References
norton:66623378981
rubix:157A4647
ean:3157629497043
brand logo
brand logo
Technical specifications
Diameter125 mm
Grainvery fine

Product details : NORTON 125MMVRYFINEPK25 66623378981


Unique compacted structure design offers material removal while imparting a final smear free finish.
Ideal for deburring, edge breaking, blending, cleaning and polishing. Durable construction for fast, economical surface preperation. Can be used in sequence with, fibre and flap discs, to de-burr, blend and impart great finishes in one or two operations.
Surface Blending Discs - Norton VTX Rapid Prep Low Flex - 125x22mm Extra Fine Blue

Applications

Blending

Technical specifications


Attributes
Diameter125 mm
Grainvery fine
Show UNSPSC/ECL@SS
£ 95.27 excl. VAT
/ Each
£ 114.32 incl. VAT
  • Usually arrives within 14 working days