Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
MIRKA 5420305018 ABRANET 77 MM P180 PACK 50
MIRKA 5420305018 ABRANET 77 MM P180 PACK 50
Abrasive disc Mirka
References
mirka:
5420305018
rubix:
4503255
ean:
6416868666533
Technical specifications
Diameter
77
mm
Grain
80
Product details
Technical specifications
Product details : MIRKA 5420305018 ABRANET 77 MM P180 PACK 50
Technical specifications
Attributes
Diameter
77
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.25
excl. VAT
/
Each
£
41.10
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
MAKITA P-43555 ABRASIVE DISC 125 PUNCHED 80G PK10
3M 51131 TRIZACT HOOKIT FOAM ABRASIVE DISC 443SA 75MM PLAIN P6000 PK15
3M 89675 ROLOC FIBRE DISC 782C 50MM 80+
NORTON 66623378987 RAPID PREP SUR/BLEND 115X22 MEDIUM
3M 7100284218 XTRACT CUBITRON II CLOTH DISC 900DZ 60+ J WEIGHT 152MM
3M 22392 ROLOC DISC TR 361F 3IN P24
SIA 1950 SIASPEED DISC 150MM 7 HOLE P320 PACK OF 100 8438.1710.0320
NORTON 78072710216 HOOK & LOOP A293 150 X 18 BORE 240 GRIT
ROEBUCK 886323 NON WOVEN PREP FLAP DISC 125 MM VERY FINE
3M 39632 XTRACT CUBITRON II NET DISC 710W 125MM NO HOLE 180+ PK50
3M HOOKIT PAPER DISC 236U P180 C-WEIGHT 6 IN X NH DIE 600Z PK50
3M 546465 CUBITRON II FIBRE DISC 982C 36+ 150MMX22MM FORMED DIE 591EQ
3M 51881 SCOTCH-BRITE CLEAN STRIP XT PRO DISC XO-DB 178MMX22MM PURPLE
ROEBUCK 886408 ZIRCONIUM FIBRE DISC 125 MM 40G
MIRKA 5414905018 ABRANET 70 X 125 MM GRIP P180 PACK 50