NORTON 63642597062 SPE ZMD 75 R980P NOR C80 LTYH SL3 X PK50


BLAZE -Specialities Discs with attachment

References
norton:63642597062
rubix:2577046
brand logo
brand logo
Technical specifications
Diameter75 mm
Grain80

Product details : NORTON 63642597062 SPE ZMD 75 R980P NOR C80 LTYH SL3 X PK50


The BEST choice for part cut & finish on stainless steel,inconels, chromium cobalt, titanium and extremely hard materials.
The Tool-free fastening system enables quick disc changes to maximize productivity and minimise downtime. Ideal for working on small or difficult to access areas like tool and mold construction, automotive, aeronautical & aerospace industry and equipment and pressure vessel construction.
Speedlok fastener makes it quick & easy to change. Disc locks securely to back-up pad, no slipping or release caused by heat. 2 button attachment systems ensuring disc properly centered and vibration free operation.
Discs with attachment - Norton BLAZE - 75mm /SL3 Gr80

Strengths

The best choice for part cut & finish on stainless steel, inconels, chromium cobalt, titanium and extremely hard materials
Aggressive disc removes all defects quickly
Provides the coolest cut and significantly faster cut rates
For the greatest durability, longest life, and edge-fray resistance on tough applications and stainless steel
MOUNTING TR: Roll-on/roll-off system using a nylon threaded male button on a pad (TR) with spindle.

Applications

Sanding

Technical specifications


Attributes
Diameter75 mm
Grain80
Show UNSPSC/ECL@SS
£ 69.02 excl. VAT
/ Each
£ 82.82 incl. VAT
  • Usually arrives within 14 working days