PFERD 42781751 NON-WOVEN DISCS CDR VRH 75 A 100 G


Non-Woven Disc

References
pferd tools:42781751
rubix:302A0356
ean:4007220596968
PFERD COMBIDISC® non woven disc CDR VRH 75 A 100 G
brand logo
Technical specifications
Diameter75 mm
Grain100

Product details : PFERD 42781751 NON-WOVEN DISCS CDR VRH 75 A 100 G


The addition of oil or water during grinding results in a finer finish, cooler grinding and longer tool life The flexibility of the disc during surface grinding is determined by the hardness grade of the holder. Abrasive: Aluminium oxide A Available grit sizes: 100 G (coarse) = yellow brown 180 M (medium) = red brown 240 F (fine) = blue Suitable for general work on metal surfaces e.g. removal of rough grinding traces, removal of oxidation and for light deburring work. For safety reasons, the maximum permitted rotational speed indicated must never be exceeded

Technical specifications


Attributes
Diameter75 mm
Grain100
Show UNSPSC/ECL@SS
£ 3.58 excl. VAT
/ Each
£ 4.30 incl. VAT
  • Usually arrives within 14 working days